2 in. Carbon Steel Full Port Butt Weld Gate Valve
Figure 1064C 2 in. Carbon Steel Full Port Butt Weld Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Flexible wedge design assures valve tightness on both seats in varying pressure and temperature conditions
- Seal-welded seat rings are leakproof, and Stellate 6 hard faced for long service life
- Low emission design guaranteed for maximum 50 ppm emissions (valves tested to bubble-tight to 12")
- Flanged B165, 300 class, full port gate, vertical, bolted bonnet (Cast), WCB body, wedge/disc surface: CF8M or 316, seat surface: stellate 6, stem: 316
Documents
Specifications
- API:
- API 600
- ASME:
- ASME Class 300, ASME B16.34, ASME B16.10, ASME B16.5, ASME B16.25
- Collection:
- Figure 1064C
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Height:
- 15-63/100 in
- Length:
- 8-1/2 in
- Material:
- Carbon Steel, Stainless Steel
- Material Type:
- Stellite 6
- Maximum Temperature:
- 850
- NSF Certified:
- No
- Pressure Class:
- 300#
- Recommended Valve Application:
- Chemical, Petrochemical, Oil, Gas, Pulp and Paper
- Schedule Class:
- 40
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Vertical
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Stainless Steel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Stellite 6
- Valve Size:
- 2 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve