Velan Valve 2 in. Carbon Steel Full Port Flanged Gate Valve

VF2064C02TYK

Manufacturer Part #: F08-2064C-02TY

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Low emission design guaranteed for maximum 50 ppm emissions
  • Flexible wedge design assures valve tightness on both seats in varying pressure and temperature conditions
  • Seal-welded seat rings are leakproof, and Stellite 6 hardfaced for long service life

SPECIFICATIONS

End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
NSF Certified
No
UL Listed
No
Valve Bonnet Type
Bolted
Valve Port Opening
Full Port
Valve Type
Gate Valve

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday