2in. 800# SW A105 T8 Gate Valve Full Port Bolted Bonnet Forged Steel
2in. 800# SW A105 T8 Gate Valve Full Port Bolted Bonnet Forged Steel
Frequently Purchased Together
Product Details
Specifications
- API:
- API 602
- ASME:
- ASME Class 800
- ASTM:
- ASTM A-105
- Coating:
- Hardfaced
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Material:
- Malleable Iron
- Length:
- 6 in
- Material:
- Carbon Steel, Stainless Steel
- Material Type:
- A105, CR 13
- NSF Certified:
- No
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 800#
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- CR 13
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- 13% Cr
- Valve Size:
- 2 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 24 lb