Velan Valve

2 in. Stainless Steel Conventional Port NPT Gate Valve

Part #VS2054B13MYK  |  Manufacturer Part #S082054B13MY

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compact, but extremely sturdy design for high pressure/temperature service
  • Fully guided wedge ensures low friction and long service life
  • Precompressed packing for a high integrity seal guaranteed to maximimum 50ppm
  • Repairable 2-piece stem drive for simplified maintenance
  • Threaded, 800 Class, Conventional Port Gate, Vertical, Bolted Bonnet (Forged), F316 Body, Wedge/Disc Surface : CF8M, Seat Surface : Stellite 6, Stem: 316, Sour Service

Documents

Specifications

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

Material: Stainless Steel

NSF Certified: No

Pressure Class: 800#

UL Listed: No

Valve Port Opening: Conventional Port

Valve Size: 2 in

Valve Type: Gate Valve