0 items

Velan Valve 2-Piece Threaded Stainless Steel Full Port Isolation Ball Valve

VSM1113SSGA

Valve Size

Starting at $27.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 11 1/2" rough-in above fixture
  • ADA
  • Metal oscillating non-hold-open handle
  • No. S3082653 and S3082675 include ADA compliant handle, vandal resistant stop cat with set screw, and sweat solder adapter with cover tube and cast set screw wall flange
  • Nos. S3082611 and S3082625 include sweat solder adapter kit with stamped flange
  • RPTFE Seats
  • Spud coupling, wall and spud flange for 3/4" top spud
  • Stainless Steel Body
  • Threaded, VEE-2000, Full Port, End-Entry (Two-Piece), F316/CF8M Body, 316 Ball & Stem, Glass Reinforced PTFE Seat, Standard Service

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
IAPMO Listed
No
Material
Stainless Steel
Material Type
304L
NSF Certified
No
Pressure Class
2000#
UL Listed
No
Valve Body Style
2 piece
Valve Port Opening
Full Port
Valve Seat Material
RTFE
Valve Size
1 in
Valve Type
Ball Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday