Velan Valve
2034B 1-1/2 in. Forged Steel Socket Weld Check Valve
Part #VW2034B02TYJ | Item #196958 | Manufacturer Part #W072034B02TY
Valve Size
Product Details
- Solid CoCr alloy disc, fully guided for fast and full seating, even without spring
- High CV
- Self-draining waterways
Documents
Specifications
API Specifications: API 602
ASME Specifications: ASME B16.34
Collection: 2034B
End Connection 1: Socket Weld
End Connection 2: Socket Weld
End Connections: Socket Weld
FM Approved: No
Fitting Size 1: 1-1/2 in
Fitting Sizes: 1-1/2 in
IAPMO Listed: No
Material: Forged Steel
Maximum Pressure: 600 psi
NSF Certified: No
Pressure Class: 800#
UL Listed: No
Valve Body Material: Forged Steel
Valve Bonnet Type: Bolted
Valve Disc Material: CR 13
Valve Seat Material: CoCr Alloy
Valve Size: 1-1/2 in
Valve Type: Check Valve