Velan Valve
2034B 1-1/4 in. Forged Steel NPT Check Valve
Part #VS2034B02TYH | Item #246056 | Manufacturer Part #S062034B02TY
Valve Size
Product Details
- Compact, but extremely sturdy design for high pressure/temperature service
- Body guided disc (piston check valves) ensures alignment of disc and seat, even at large flow velocities
- Threaded, 800 class, piston check, vertical, bolted bonnet (Forged), A105 body, wedge/disc surface : 13Cr (410 or CA15), seat surface : stellite 6
Documents
Specifications
Collection: 2034B
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
FM Approved: No
IAPMO Listed: No
Material: Forged Steel
Maximum Pressure: 800 psi
NSF Certified: No
Pressure Class: 800#
UL Listed: No
Valve Bonnet Type: Bolted
Valve Disc Material: CR 13
Valve Seat Material: CoCr Alloy
Valve Size: 1-1/4 in
Valve Type: Check Valve