1in. 800# SW A105 T8 Piston Check Valve Reduced Port Bolted Cover, Spring Loaded, Forged Steel
2034B 1in. 800# SW A105 T8 Piston Check Valve Reduced Port Bolted Cover, Spring Loaded, Forged Steel
Frequently Purchased Together
Product Details
- Tamper resistant bonnet screws
- Automatic reseating
- Stainless steel spring
- Thermostat is accurate and proven. Exclusively designed and manufactured by watts
- Series N240, 340 and 342 are furnished with stainless steel thermostat
- Bronze body construction
- Non-mechanical seat to disc alignment
Documents
Specifications
- ASME:
- ASME Class 800
- Collection:
- 2034B
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Forged Steel, Stainless Steel, CoCr Alloy
- Material Type:
- CR 13
- NSF Certified:
- No
- Pressure - Maximum:
- 800 psi
- Pressure Class:
- 800#
- UL Listed:
- No
- Valve Body Material:
- Forged Steel
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- CR 13
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- CoCr Alloy
- Valve Size:
- 1 in
- Valve Type:
- Piston Check Valve