2034B 1/2 in. Forged Steel NPT Check Valve

Part #VS2034B02TYD  |  Item #190011  |  Manufacturer Part #S032034B02TY

$ 44.16 EACH
(Pricing is for 1/2 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Compact, but extremely sturdy design for high pressure/temperature service
  • Body guided disc (piston check valves) ensures alignment of disc and seat, even at large flow velocities
  • Threaded, 800 class, piston check, vertical, bolted bonnet (Forged), A105 body, wedge/disc surface : 13Cr (410 or CA15), seat surface : stellite 6

Documents

Specifications

Collection: 2034B

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

IAPMO Listed: No

Material: Forged Steel

Maximum Pressure: 800 psi

NSF Certified: No

Pressure Class: 800#

UL Listed: No

Valve Bonnet Type: Bolted

Valve Disc Material: CR 13

Valve Seat Material: CoCr Alloy

Valve Size: 1/2 in

Valve Type: Check Valve