1/2in. 800# SW A105 T8 Piston Check Valve Reduced Port Bolted Cover, Spring Loaded, Forged Steel
2034B 1/2in. 800# SW A105 T8 Piston Check Valve Reduced Port Bolted Cover, Spring Loaded, Forged Steel
Frequently Purchased Together
Product Details
- Corrosion resistant construction
- Diaphragm isolated spring chamber
- ASME Section IV certified capacity
- Made in the USA
- Sizes: 3/4" - 2" (20 - 50mm)
- Directive 97/23/EC (PED) compliant option
- Extremely high capacity
Documents
Specifications
- ASME:
- ASME Class 800
- Collection:
- 2034B
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Forged Steel, Stainless Steel, CoCr Alloy
- Material Type:
- CR 13
- NSF Certified:
- No
- Pressure - Maximum:
- 800 psi
- Pressure Class:
- 800#
- UL Listed:
- No
- Valve Body Material:
- Forged Steel
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- CR 13
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- CoCr Alloy
- Valve Size:
- 1/2 in
- Valve Type:
- Piston Check Valve