3/4in. 800# SW A105 T8 Piston Check Valve Reduced Port Bolted Cover, Spring Loaded, Forged Steel

You last purchased this on
 
Velan Valve

2034B 3/4in. 800# SW A105 T8 Piston Check Valve Reduced Port Bolted Cover, Spring Loaded, Forged Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Velan Valve

2034B 3/4in. 800# SW A105 T8 Piston Check Valve Reduced Port Bolted Cover, Spring Loaded, Forged Steel

  • Fast #
  • Part #VW2034B02TYF
  • Item #190010
  • Manufacturer Part #W042034B02TY
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Corrosion resistant construction
  • Diaphragm isolated spring chamber
  • ASME Section IV certified capacity
  • Made in the USA
  • Sizes: 3/4" - 2" (20 - 50mm)
  • Directive 97/23/EC (PED) compliant option
  • Extremely high capacity
  • Requires Certification

Documents


Specifications

ASME:
ASME Class 800
Collection:
2034B
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
IAPMO Listed -:
No
Material:
Forged Steel, Stainless Steel, CoCr Alloy
Material Type:
CR 13
NSF Certified:
No
Pressure - Maximum:
800 psi
Pressure Class:
800#
UL Listed:
No
Valve Body Material:
Forged Steel
Valve Bonnet Type:
Bolted
Valve Disc Material:
CR 13
Valve Port Opening:
Standard Port
Valve Seat Material:
CoCr Alloy
Valve Size:
3/4 in
Valve Type:
Piston Check Valve