Velan Valve
2054B 2 in. Forged Steel Conventional Port Flanged Gate Valve
Part #VF2054B02TYK | Item #1304878 | Manufacturer Part #F082054B02TY
$
364.32
EACH
Valve Size:
2 inProduct Details
- Compact, but extremely sturdy design for high pressure/temperature service
- Fully guided wedge ensures low friction and long service life
- Precompressed packing for a high integrity seal guaranteed to maximimum 50ppm
- Repairable 2-piece stem drive for simplified maintenance
- Flanged B165, 600 Class, Conventional Port Gate, Vertical, Bolted Bonnet (Forged), A105 Body, Wedge/Disc Surface : 13Cr (410 or CA15), Seat Surface : Stellite 6, Stem: 13Cr (410)
Documents
Specifications
Collection: 2054B
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
FM Approved: No
Material: Forged Steel
NSF Certified: No
UL Listed: No
Valve Port Opening: Conventional Port
Valve Size: 2 in
Valve Type: Gate Valve