3/4 in. Forged Steel Conventional Port Socket Weld Gate Valve
Figure 2054B 3/4 in. Forged Steel Conventional Port Socket Weld Gate Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 5 PT: 130-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fully guided wedge ensures low friction and long service life
- Recompressed packing for a high integrity seal guaranteed to maximum 50ppm
- Compact, but extremely sturdy design for high pressure/temperature service
- Vandal resistant spray head with pressure compensating flow control
- Serviceable filtered solenoid valve
- Backcheck® tee for hot/cold supply
- Socket Weld, 800 class, conventional port gate, vertical, bolted bonnet (Forged), F11 body, wedge/disc surface: CF8M or 316, seat surface: stellate 6, stem: 316
- Repairable 2-piece stem drive for simplified maintenance
- Includes four (4) C-cell alkaline batteries
- Metal jacketed wire protection for sensor lead
Documents
Specifications
- API:
- API 602, API 603
- ASME:
- ASME Class 800
- Collection:
- Figure 2054B
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Height:
- 6-3/4 in
- Length:
- 3-1/4 in
- Material:
- Forged Steel, Stainless Steel
- Material Type:
- Stellite 6
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - High:
- 1975
- Pressure Class:
- 800#
- Recommended Valve Application:
- Chemical, Petrochemical, Oil, Gas, Pulp and Paper, Mining, Marine
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Vertical
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Stellite 6
- Valve Size:
- 3/4 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve