3/4 in. Carbon Steel NPT Outside Globe Valve
2074B 3/4 in. Carbon Steel NPT Outside Globe Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fully guided disc ensures low friction and long service life
- Precompressed packing for a high integrity seal guaranteed to maximimum 50ppm
- Compact, but extremely sturdy design for high pressure/temperature service
- Flanged B165, 600 class, stop globe, vertical, bolted bonnet (Forged), A105 body, wedge/disc surface : 13Cr (410 or CA15), seat surface : stellite 6, stem: 13Cr (410)
Documents
Specifications
- Collection:
- 2074B
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Carbon Steel
- Valve Bonnet Type:
- Welded
- Valve Disc Material:
- CR 13
- Valve Operator:
- Wheel Handle
- Valve Size:
- 3/4 in
- Valve Stem:
- Outside