1-1/2 in. Forged Steel NPT Swing Check Valve
2114W 1-1/2 in. Forged Steel NPT Swing Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stellite 6 seat for improved wear resistance and long cycle life
- Threaded, 800 class, swing check, vertical, welded bonnet, A105 body, wedge/disc surface : 13Cr (410 or CA15), seat surface : stellite 6
- Compact, but extremely sturdy design for high pressure/temperature service
Documents
Specifications
- ASME:
- ASME Class 800
- Collection:
- 2114W
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Forged Steel
- NSF Certified:
- No
- Pressure - Maximum:
- 800 psi
- Pressure Class:
- 800#
- UL Listed:
- No
- Valve Body Material:
- Forged Steel
- Valve Bonnet Type:
- Welded
- Valve Disc Material:
- CR 13
- Valve Seat Material:
- CoCr Alloy
- Valve Size:
- 1-1/2 in
- Valve Type:
- Swing Check Valve