Velan Valve
2114W 3/4 in. Forged Steel NPT Swing Check Valve
Part #VS2114W02TYF | Item #1311678 | Manufacturer Part #S04-2114W-02TY
Valve Size
Product Details
- Compact, but extremely sturdy design for high pressure/temperature service
- Stellite 6 seat for improved wear resistance and long cycle life
- Threaded, 800 class, swing check, vertical, welded bonnet, A105 body, wedge/disc surface : 13Cr (410 or CA15), seat surface : stellite 6
- Also suitable for use in nuclear and fossil fuel power stations, chemical plants, laboratories and other areas where the corrosion resistance of type 304 stainless steel is satisfactory for the intended service
- With square tops
Documents
Specifications
ASME Specifications: ASME Class 800
Collection: 2114W
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
FM Approved: No
IAPMO Listed: No
Material: Forged Steel
Maximum Pressure: 800 psi
NSF Certified: No
Pressure Class: 800#
UL Listed: No
Valve Bonnet Type: Welded
Valve Disc Material: CR 13
Valve Seat Material: CoCr Alloy
Valve Size: 3/4 in
Valve Type: Swing Check Valve