3 in. 300# RF FLG WCB T8 Globe Valve Carbon Steel Body, Trim 8, Bolted Bonnet F-1074C-02TY
1074C 3 in. 300# RF FLG WCB T8 Globe Valve Carbon Steel Body, Trim 8, Bolted Bonnet F-1074C-02TY
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fully guided disc ensures low friction and long service life
- Precompressed packing for a high integrity seal guaranteed to maximum 50ppm
- Compact, but extremely sturdy design for high pressure/temperature service
- Flanged B165, 300 class, stop globe, vertical, bolted bonnet (forged), A105 body, Wedge/disc surface: 13Cr (410 or CA15), Seat surface: Stellite 6, Stem: 13Cr (410)
Documents
Specifications
- API:
- API 623, API 8
- ASME:
- ASME B16.10, ASME B16.25, ASME B16.34, ASME B16.5, ASME Class 300
- ASTM:
- ASTM A-216 WCB
- Collection:
- 1074C
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Length (in):
- 10 in
- Length:
- 12-1/2 in
- Material:
- Carbon Steel, CoCr Alloy
- Material Type:
- CR 13
- Pressure Class:
- 300#
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Vertical
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- CR 13
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- CoCr Alloy
- Valve Size:
- 3 in
- Valve Stem:
- Outside
- Valve Type:
- Globe Valve