3 in. Carbon Steel Full Port Flanged Gate Valve

Part #VF2064C02TYM  |  Item #245073  |  Manufacturer Part #F10-2064C-02TY

$ 1,159.41 EACH
(Pricing is for 3 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low emission design guaranteed for maximum 50 ppm emissions
  • Flexible wedge design assures valve tightness on both seats in varying pressure and temperature conditions
  • Seal-welded seat rings are leakproof, and Stellite 6 hardfaced for long service life

Documents

Specifications

ASME Specifications: ASME Class 600

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Material: Carbon Steel

NSF Certified: No

Pressure Class: 600#

UL Listed: No

Valve Bonnet Type: Bolted

Valve Port Opening: Full Port

Valve Size: 3 in

Valve Type: Gate Valve