0 items

Velan Valve 300 psi 2-Piece Flanged Stainless Steel Full Port Ball Valve

VF11413SSEA

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
Material
Stainless Steel
Maximum Pressure
300 psi
Valve Body Style
2 piece
Valve Port Opening
Full Port
Valve Size
3 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday