0 items

Velan Valve 316L Stainless Steel 1-Way Flow Outside Stem and Yoke Knife Gate Valve

VL0310C13ST

Valve Size

Starting at $411.6
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B16.5
ISO Specifications
ISO 9001
Material
Stainless Steel
Material Type
316L
Maximum Pressure
150 psi
Valve Body Style
Lug
Valve Size
3 in
Valve Type
Knife Gate Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday