320C 3 Stainless Steel Stainless Steel 316 VITON Lug BI Outside Stem & Yoke Knife Gate Valve

Part #VL0320C13BLM  |  Item #256494  |  Manufacturer Part #L100320C13BL

Type:

VL0320C13BLM
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • All stainless steel design protects against corrosion
  • Thicker, stronger knife to prevent deflection under heavy pressure, with precision machined edges and lapped seating face to ensure a tight seal
  • Resilient-seated for zero leakage service to 150 psi (in main direction)
  • Integral locking device
  • Lug (Wafer), 150 Class, Seat, TAPPI Standard (Wafer), Cast (Bonnetless), F316/CF8M, Viton

Documents

Specifications

ASME Specifications: ASME B16.5

Collection: 320C

End Connection 1: NPS

End Connection 2: NPS

End Connections: NPS

Material: Stainless Steel

Material Type: 316

Maximum Pressure: 150 psi

Recommended Valve Application: [Chemical, Petrochemical, Pulp and Paper]

Type: VL0320C13BLM

Valve Body Style: Wafer

Valve Operator: Handwheel

Valve Seat Material: Viton®

Valve Size: 3 in

Valve Type: Knife Gate Valve