Velan Valve
3/4 in. Forged Steel Conventional Port Flanged Gate Valve
Part #VF0054B02TYF | Item #246026 | Manufacturer Part #F040054B02TY
Valve Size
Product Details
- Compact, but extremely sturdy design for high pressure/temperature service
- Fully guided wedge ensures low friction and long service life
- Precompressed packing for a high integrity seal guaranteed to maximimum 50ppm
- Repairable 2-piece stem drive for simplified maintenance
- Flanged B165, 150 class, conventional port gate, vertical, bolted bonnet (Forged), A105 body, wedge/disc surface : 13Cr (410 or CA15), seat surface : stellite 6, stem: 13Cr (410)
Documents
Specifications
ASME Specifications: ASME Class 150
ASTM Specifications: ASTM A-105
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
FM Approved: No
Material: Forged Steel
NSF Certified: No
Pressure Class: 150#
UL Listed: No
Valve Bonnet Type: Bolted
Valve Port Opening: Conventional Port
Valve Size: 3/4 in
Valve Type: Gate Valve