3/4 in. Forged Steel Conventional Port NPT Gate Valve
3/4 in. Forged Steel Conventional Port NPT Gate Valve
Frequently Purchased Together
Product Details
- Fully guided wedge ensures low friction and long service life
- Pre-compressed packing for a high integrity seal
- Compact, but extremely sturdy design for high pressure/temperature service
- Repairable 2-piece stem drive for simplified maintenance
Documents
Specifications
- API:
- API 602
- ASME:
- ASME Class 800, ASME B16.34
- ASTM:
- ASTM A-105
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Malleable Iron
- Length:
- 3-1/4 in
- Material:
- Forged Steel
- Material Type:
- A105
- NSF Certified:
- No
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 800#
- UL Listed:
- No
- Valve Bonnet Type:
- Welded
- Valve Disc Material:
- CR 13
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- CoCr Alloy
- Valve Size:
- 3/4 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 4.4 lb