3/4 in. Forged Steel Conventional Port Socket Weld Gate Valve

Part #VW2054B02TYF  |  Item #189997  |  Manufacturer Part #W042054B02TY

$ 37.72 EACH
(Pricing is for 3/4 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Compact, but extremely sturdy design for high pressure/temperature service
  • Fully guided wedge ensures low friction and long service life
  • Pre-compressed packing for a high integrity seal
  • Repairable 2-piece stem drive for simplified maintenance

Documents

Specifications

API Specifications: API 602

ASME Specifications: ASME B16.34

ASTM Specifications: ASTM A-105

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

FM Approved: No

High Pressure: 1975

Length: 3-1/4 in

Maximum Temperature: 100

NSF Certified: No

Pressure Class: 800#

Temperature Range: Up to 100 Deg F

UL Listed: No

Valve Body Material: Forged Steel

Valve Body Style: OS&Y

Valve Bonnet Type: Bolted

Valve Operator: Wheel Handle

Valve Port Opening: Conventional Port

Valve Seat Material: CoCr Alloy

Valve Size: 3/4 in

Valve Stem: Outside

Valve Type: Gate Valve