3/4in. 800# SW A105 T8 Gate Valve Full Port Bolted Bonnet Forged Steel
3/4in. 800# SW A105 T8 Gate Valve Full Port Bolted Bonnet Forged Steel
Frequently Purchased Together
Product Details
- Fully guided wedge ensures low friction and long service life
- Precompressed packing for a high integrity seal guaranteed to maximum 50ppm
- Compact, but extremely sturdy design for high pressure/temperature service
- Threaded, 800 class, full port gate, vertical, bolted bonnet (Forged), A105 body, wedge/disc surface : 13Cr (410 or CA15), seat surface : stellite 6, stem: 13Cr (410)
- Repairable 2-piece stem drive for simplified maintenance
Documents
Specifications
- API:
- API 602
- ASME:
- ASME Class 800, ASME B16.34
- ASTM:
- ASTM A-105
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Material:
- Malleable Iron
- Length:
- 3-1/2 in
- Material:
- Forged Steel
- Material Type:
- A105
- NSF Certified:
- No
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 800#
- UL Listed:
- No
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- CR 13
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- CoCr Alloy
- Valve Size:
- 3/4 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 6.6 lb