3/8 in. Forged Steel Conventional Port Socket Weld Gate Valve

Part #VW2054B02TYC  |  Item #189995  |  Manufacturer Part #W022054B02TY

$ 33.12 EACH
(Pricing is for 3/8 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compact, but extremely sturdy design for high pressure/temperature service
  • Fully guided wedge ensures low friction and long service life
  • Precompressed packing for a high integrity seal guaranteed to maximimum 50ppm
  • Repairable 2-piece stem drive for simplified maintenance
  • Socket Weld, 800 class, conventional port gate, vertical, bolted bonnet (Forged), F11 body, wedge/disc surface : CF8M or 316, seat surface : stellite 6, stem: 316
  • Serviceable filtered solenoid valve
  • Bak-Chek® tee for hot/cold supply
  • Vandal resistant spray head with pressure compensating flow control
  • Metal jacketed wire protection for sensor lead
  • Includes four (4) C-cell alkaline batteries

Documents

Specifications

API Specifications: API 602

ASME Specifications: ASME B16.34

ASTM Specifications: ASTM A-105

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

FM Approved: No

Length: 3-13/100 in

Material: Forged Steel

Maximum Pressure: 1975 psi

Maximum Temperature: 100

NSF Certified: No

Pressure Class: 800#

UL Listed: No

Valve Body Style: Socket Weld

Valve Bonnet Type: Bolted

Valve Operator: Wheel Handle

Valve Port Opening: Conventional Port

Valve Seat Material: CoCr Alloy

Valve Size: 3/8 in

Valve Stem: Outside

Valve Type: Gate Valve