Velan Valve

4 in. Carbon Steel Full Port Flanged 150# Ball Valve

Part #VF01402SSEAP  |  Manufacturer Part #F12-01402-SSEA

Valve Size:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Carbon Steel

Maximum Pressure: 150 psi

Pressure Class: 150#

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: Stainless Steel

Valve Size: 4 in

Valve Type: Ball Valve