4 in. 600# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet F-2064C-02TY

You last purchased this on
 
Velan Valve

Figure 2064C 4 in. 600# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet F-2064C-02TY

  • Fast #
  • Part #VF2064C02TYP
  • Item #245074
  • Manufacturer Part #F12-2064C-02TY
4.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Velan Valve

Figure 2064C 4 in. 600# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet F-2064C-02TY

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Flexible wedge design assures valve tightness on both seats in varying pressure and temperature conditions
  • Seal-welded seat rings are leakproof, and Satellite 6 hard-faced for long service life
  • Low emission design guaranteed for maximum 50 ppm emissions (valves tested to bubble-tight to 12")
  • 13° blade pitch
  • Three-speed motor
  • Oversized motor housing
  • Dependable performance
  • Butt Weld, 600 Class, Full Port Gate, Vertical, Bolted Bonnet (Cast), WCB Body, Wedge/Disc Surface: Satellite 6, Seat Surface: Satellite 6, Stem: 13Cr (410)
  • Extra long lead wires
  • Stable hanging system
  • Requires Certification

Documents


Specifications

API:
API 600
ASME:
ASME Class 600, ASME B16.34, ASME B16.10, ASME B16.5, ASME B16.25
Collection:
Figure 2064C
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Height:
25-3/4 in
Length:
17 in
Material:
Carbon Steel, Cast Carbon Steel, Stainless Steel
Material Type:
CR 13, Stellite
NSF Certified:
No
Pressure Class:
600#
UL Listed:
No
Valve Body Material:
Cast Carbon Steel
Valve Body Style:
Vertical
Valve Bonnet Type:
Bolted
Valve Disc Material:
CR 13
Valve Operator:
Handwheel
Valve Port Opening:
Full Port
Valve Seat Material:
Stellite
Valve Size:
4 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Weight:
275 lb