6 in. Carbon Steel Full Port Flanged 150# Ball Valve
Memoryseal® 6 in. Carbon Steel Full Port Flanged 150# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless steel body RPTFE seats
- Socket weld, V3P-1000, full port, three piece valve (bolted), A105/WCB body, 316 ball & stem, glass reinforced PTFE seat, standard service
- Three-piece design for facilitated in-line service
- Use shields as secondary protectors with primary protectors
- Keyhole window mounting
- Meets ANSI Z87.1 standards
- Windows interchangeable: 12 in. frontal protection and 16 in. wide angle protection
- All component parts, rivets, linkage, and handle, are enclosed in the valve to assure trouble-free operation
- Warning: Wear green faceshield windows with proper goggles or protective spectacles where injurious hazard rays exist
- CSA Z94.3-M92
Documents
Specifications
- API:
- API 598, API 608, API 641
- ASME:
- ASME B16.10, ASME B16.34, ASME B16.5, ASME Section VIII
- ASTM:
- ASTM A-193 Grade B7M, ASTM A-194 Grade 2HM, ASTM A-216 WCB, ASTM A-240, ASTM A-276, ASTM A-313, ASTM F-593, ASTM F-594
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Memoryseal®
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 15156, ISO 15848-1, ISO 15848-2, ISO 17495, ISO 5211
- Length:
- 15-1/2 in
- MA Approved -:
- No
- Material:
- Carbon Steel
- Material Type:
- A216-WCB
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure - Low:
- 100
- Pressure Class:
- 150#
- Temperature Range:
- -100 to 450 Deg F (-73 to 232 Deg C)
- UL Listed:
- Yes
- Valve Body Style:
- 2 piece
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 6 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 202 lb
- cUPC Certified:
- No