6 in. Carbon Steel Full Port Flanged Gate Valve

Part #VF0064C02TYU  |  Item #189841  |  Manufacturer Part #F14-0064C-02TY

$ 1,020.48 EACH
(Pricing is for 6 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low emission design guaranteed for maximum 50 ppm emissions
  • Flexible wedge design assures valve tightness on both seats in varying pressure and temperature conditions
  • Seal-welded seat rings are leakproof, and Stellite 6 hardfaced for long service life

Documents

Specifications

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Carbon Steel

Pressure Class: 150#

Valve Bonnet Type: Bolted

Valve Port Opening: Full Port

Valve Size: 6 in

Valve Type: Gate Valve