Velan Valve
6 in. Carbon Steel Full Port Flanged Gate Valve
Part #VF1064C02TYU | Item #189836 | Manufacturer Part #F14-1064C-02TY
$
1,555.64
EACH
(Pricing is for 6 in)
Valve Size
Product Details
- Low emission design guaranteed for maximum 50 ppm emissions
- Flexible wedge design assures valve tightness on both seats in varying pressure and temperature conditions
- Seal-welded seat rings are leakproof, and Stellite 6 hardfaced for long service life
Documents
Specifications
ASME Specifications: ASME B16.34
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Material: Carbon Steel
Pressure Class: 300#
Valve Bonnet Type: Bolted
Valve Port Opening: Full Port
Valve Size: 6 in
Valve Type: Gate Valve