Velan Valve
8 in. Carbon Steel Full Port Flanged Gate Valve
Part #VF1064C02TYX | Item #189837 | Manufacturer Part #F15-1064C-02TY
$
2,460.23
EACH
(Pricing is for 8 in)
Valve Size
Product Details
- Low emission design guaranteed for maximum 50 ppm emissions (valves tested to bubble-tight to 12")
- Flexible wedge design assures valve tightness on both seats in varying pressure and temperature conditions
- Seal-welded seat rings are leakproof, and Stellite 6 hardfaced for long service life
- Flanged B165, 300 class, full port gate, vertical, bolted bonnet (Cast), WCB body, wedge/disc surface : CF8M or 316, seat surface : stellite 6, stem: 316
Documents
Specifications
ASME Specifications: ASME B16.34
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Material: Carbon Steel
Pressure Class: 300#
Valve Bonnet Type: Bolted
Valve Port Opening: Full Port
Valve Size: 8 in
Valve Type: Gate Valve