0 items

Velan Valve 800# Forged Steel Threaded Lift Check Valve

VS2034B02TY

Valve Size

Starting at $48.3
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Body guided disc (piston check valves) ensures alignment of disc and seat, even at large flow velocities
  • Compact, but extremely sturdy design for high pressure/temperature service

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Material
Forged Steel
Maximum Pressure
800 psi
Pressure Class
800#
Schedule Class
800#
Valve Bonnet Type
Bolted
Valve Size
1 in
Valve Type
Check Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday