0 items

Velan Valve 800# Socket Weld Forged Steel Gate Valve

VC2054B02TY

Valve Size

Starting at $35.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Outside screw and yoke
  • Stem material is 13% Cr

SPECIFICATIONS

ASME Specifications
ASME Class 800
End Connection 1
Socket Weld
End Connection 2
Threaded
FM Approved
No
Material
Forged Steel
Maximum Pressure
600 psi
NSF Certified
No
Pressure Class
800#
UL Listed
No
Valve Bonnet Type
Bolted
Valve Operator
Lever Handle
Valve Port Opening
Conventional Port
Valve Seat Material
Stellite
Valve Size
1 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday