Velan Valve 2 in. Carbon Steel Flanged Standard Globe Valve

VF1074C02TY

Manufacturer Part #: F08-1074C-02TY

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Compact, but extremely sturdy design for high pressure/temperature service
  • Fully guided disc ensures low friction and long service life
  • Precompressed packing for a high integrity seal guaranteed to maximum 50ppm

SPECIFICATIONS

End Connection 2
Flanged
End Connections
Flanged
Maximum Pressure
300 psi
Valve Bonnet Type
Bolted
Valve Disc Material
CR 13
Valve Operator
Wheel Handle
Valve Stem
Standard
Valve Type
Globe Valve

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday