Velan Valve Carbon Steel Full Port Flanged 150# Ball Valve

VF01402SSEA

Valve Size

4 in
Starting at $1030.24
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Carbon Steel
Maximum Pressure
150 psi
Pressure Class
150#
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Stainless Steel
Valve Size
4 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday