Velan Valve Carbon Steel Full Port Flanged Gate Valve

VF0064C02TY

Valve Size

Starting at $491.04
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flexible wedge design assures valve tightness on both seats in varying pressure and temperature conditions
  • Low emission design guaranteed for maximum 50 ppm emissions
  • Seal-welded seat rings are leakproof, and Stellite 6 hardfaced for long service life

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Carbon Steel
Pressure Class
150#
Valve Bonnet Type
Bolted
Valve Port Opening
Full Port
Valve Size
2 in
Valve Type
Gate Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday