Velan Valve Cast Carbon Steel Flanged Check Valve

VF0114C02TY

Manufacturer Part #: F16-0114C-02TY

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flanged B165, 150 class, swing check, vertical, bolted bonnet (Cast), WCB body, wedge/disc surface : 13Cr (410 or CA15), seat surface : stellite 6
  • Low emission design guaranteed for maximum 50 ppm emissions Cage unit design with no penetration to the body prevents possibility of leakage with gasketed or packed hing pin and possibility of pin ejection
  • Seal-welded seat rings are leakproof, and Stellite 6 hardfaced for long service life All parts accessible from the top for easy servicing

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Cast Carbon Steel
Pressure Class
150#
Valve Seat Material
CoCr Alloy
Valve Size
10 in
Valve Type
Check Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday