Velan Valve

Figure 0114C 1-1/2 in. Cast Carbon Steel Flanged Check Valve

Part #VF0114C13SXJ  |  Manufacturer Part #F07-0114C-13SX

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cast Stainless Steel construction to resist corrosion
  • Wall thickness to ASME B1634
  • Flanged B165, 150 Class, Swing Check, Vertical, Bolted Bonnet (Cast), CF8M Body, Wedge/Disc Surface : Same as body, Seat Surface : Integral

Documents

Specifications

ASTM Specifications: ASTM A-351

Collection: Figure 0114C

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

IAPMO Listed: No

Length: 6 in

Material: Cast Carbon Steel

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Body Style: Swing

Valve Bonnet Type: Bolted

Valve Disc Material: [CR 13, Carbon Steel]

Valve Seat Material: CoCr Alloy

Valve Size: 1-1/2 in

Valve Type: Check Valve