Figure 1114C 4 in. Cast Carbon Steel Butt Weld Check Valve

Part #VB1114C02TY  |  Manufacturer Part #B12-1114C-02TY

Starting at
$ 864.79 EACH

Valve Size

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low emission design guaranteed for maximum 50 ppm emissions
  • Cage unit design with no penetration to the body prevents possibility of leakage with gasketed or packed hing pin and possibility of pin ejection
  • Seal-welded seat rings are leakproof, and Stellite 6 hardfaced for long service life
  • All parts accessible from the top for easy servicing
  • Butt Weld, 300 Class, Swing Check, Vertical, Bolted Bonnet (Cast), WCB Body, Wedge/Disc Surface : 13Cr (410 or CA15), Seat Surface : Stellite 6

Documents

Specifications

Collection: Figure 1114C

End Connection 1: Butt Weld

End Connection 2: Butt Weld

End Connections: Butt Weld

Material: Cast Carbon Steel

Pressure Class: 300#

Valve Disc Material: [CR 13, Carbon Steel]

Valve Seat Material: CoCr Alloy

Valve Size: 4 in

Valve Type: Check Valve