Velan Valve Figure 1114C Cast Steel Flanged Check Valve

VF1114C02TY

Manufacturer Part #: F15-1114C-02TY

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All parts accessible from the top for easy servicing
  • Cage unit design with no penetration to the body prevents possibility of leakage with gasketed or packed hing pin and possibility of pin ejection
  • Flanged B165, 300 class, swing check, vertical, bolted bonnet (Cast), WCB body, wedge/disc surface : 13Cr (410 or CA15), seat surface : stellite 6
  • Low emission design guaranteed for maximum 50 ppm emissions
  • Seal-welded seat rings are leakproof, and Stellite 6 hardfaced for long service life

SPECIFICATIONS

Collection
Figure 1114C
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Cast Steel
Pressure Class
300#
Valve Disc Material
Carbon Steel, CR 13
Valve Seat Material
CoCr Alloy
Valve Size
8 in
Valve Type
Check Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday