Velan Valve Figure 2114B 1-1/2 in. Forged Steel Socket Weld Check Valve

VW2114B02TSAJ

Manufacturer Part #: W07-2114B-02TSA

Valve Size

1-1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Stem material is 13% Cr
  • Exclusive cushion grip built into the case for comfortable non-slip grip and impact resistance.
  • Massive bumper designed for increased hook life.
  • Heavier and stronger spring for extra long life and "smooth-as-silk" blade recoil.
  • Three-rivet, corrosion-resistant hook moves to allow accurate inside and outside measurements.
  • Improved blade readability with high-contrast color; easy to read in all light conditions.
  • Top forward blade lock design makes it easier to lock and unlock the blade.
  • Impact-resistant, safety-yellow case.
  • Heavy-duty Mylar® polyester film coating extends blade life up to 10 times longer.

SPECIFICATIONS

Collection
Figure 2114B
End Connection 2
Socket Weld
End Connections
Socket Weld
FM Approved
No
IAPMO Listed
No
Installation Type
Vertical Mount
Maximum Pressure
1975 psig
Maximum Temperature
800
Minimum Temperature
100
NSF Certified
No
UL Listed
No
Valve Disc Material
Alloy
Valve Seat Material
CoCr Alloy
Valve Type
Check Valve

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday