Velan Valve Figure 2114B Forged Steel Threaded Check Valve

VS2114B02TSA

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Figure 2114B
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
IAPMO Listed
No
Material
Forged Steel
NSF Certified
No
Pressure Class
800#
UL Listed
No
Valve Body Style
Swing
Valve Disc Material
Alloy
Valve Seat Material
CoCr Alloy
Valve Size
1/2 in
Valve Type
Check Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday