Velan Valve 1 in. Forged Steel Conventional Port Flanged Gate Valve

VF0054B02TY

Manufacturer Part #: F050054B02TY

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Compact, but extremely sturdy design for high pressure/temperature service
  • Fully guided wedge ensures low friction and long service life
  • Precompressed packing for a high integrity seal guaranteed to maximum 50ppm
  • Repairable 2-piece stem drive for simplified maintenance
  • Flanged B165, 150 class, conventional port gate, vertical, bolted bonnet (Forged), A105 body, wedge/disc surface : 13Cr (410 or CA15), seat surface : stellite 6, stem: 13Cr (410)

SPECIFICATIONS

ASTM Specifications
ASTM A-105
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
NSF Certified
No
UL Listed
No
Valve Bonnet Type
Bolted
Valve Port Opening
Conventional Port
Valve Type
Gate Valve

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday