Velan Valve Forged Steel Full Port NPT Gate Valve

VS2064B02TY

Valve Size

Starting at $87.14
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Compact, but extremely sturdy design for high pressure/temperature service
  • Fully guided wedge ensures low friction and long service life
  • Precompressed packing for a high integrity seal guaranteed to maximimum 50ppm
  • Repairable 2-piece stem drive for simplified maintenance
  • Threaded, 800 class, full port gate, vertical, bolted bonnet (Forged), A105 body, wedge/disc surface : 13Cr (410 or CA15), seat surface : stellite 6, stem: 13Cr (410)

SPECIFICATIONS

ASME Specifications
ASME Class 800
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
No
Material
Forged Steel
Maximum Pressure
600 psi
NSF Certified
No
Pressure Class
800#
UL Listed
No
Valve Bonnet Type
Bolted
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Stellite
Valve Size
1 in
Valve Type
Gate Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday