Velan Valve Forged Steel Full Port Socket Weld Gate Valve

VW2064B02TY

Valve Size

Starting at $87.14
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ADA compliant OPTIMA Plus® battery powered infrared sensor for automatic no hands operation
  • Compact, but extremely sturdy design for high pressure/temperature service
  • Courtesy Flush™ override button
  • Engineered metal cover with replaceable lens window
  • Four (4) Size AA batteries factory installed
  • Fully guided wedge ensures low friction and long service life
  • Infrared Sensor with Multiple-focused, Lobular Sensing Fields for high and low target detection
  • Precompressed packing for a high integrity seal guaranteed to maximimum 50ppm
  • Repairable 2-piece stem drive for simplified maintenance
  • Socket Weld, 800 class, conventional port gate, vertical, bolted bonnet (Forged), F11 body, wedge/disc surface : CF8M or 316, seat surface : stellite 6, stem: 316

SPECIFICATIONS

ASME Specifications
ASME Class 800
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
FM Approved
No
Material
Forged Steel
Maximum Pressure
600 psi
NSF Certified
No
Pressure Class
800#
UL Listed
No
Valve Body Style
Socket Weld
Valve Bonnet Type
Bolted
Valve Port Opening
Full Port
Valve Size
1-1/4 in
Valve Type
Gate Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday