0 items

Velan Valve Forged Steel Socket Weld Gate Valve

VW2054B02TY

Valve Size

Starting at $35.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Compact, but extremely sturdy design for high pressure/temperature service
  • Fully guided wedge ensures low friction and long service life
  • Pre-compressed packing for a high integrity seal
  • Repairable 2-piece stem drive for simplified maintenance

SPECIFICATIONS

ASTM Specifications
ASTM A-105
End Connection 1
Socket Weld
Material
Forged Steel
Pressure Class
800#
Valve Bonnet Type
Bolted
Valve Size
1-1/4 in
Valve Type
Gate Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday