Velan Valve Forged Steel Socket Weld Rising Valve Stem Globe Valve

VW2074B02TY

Valve Size

Starting at $51.14
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Compact, but extremely sturdy design for high pressure/temperature service
  • Fully guided disc ensures low friction and long service life
  • Pre-compressed packing for a high integrity seal
  • Repairable 2-piece stem drive for simplified maintenance

SPECIFICATIONS

End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Material
Forged Steel
Pressure Class
800#
Valve Bonnet Type
Bolted
Valve Disc Material
CR 13
Valve Operator
Wheel Handle
Valve Size
1/2 in
Valve Stem
Rising Valve Stem
Valve Type
Globe Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday