0 items

Velan Valve Socket Weld Outside Stem and Yoke Globe Valve

VW2074B13MY

Valve Size

Starting at $258.72
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Compact, but extremely sturdy design for high pressure/temperature service
  • Fully guided disc ensures low friction and long service life
  • Precompressed packing for a high integrity seal guaranteed to maximimum 50ppm
  • Socket Weld, 800 Class, Stop Globe, Vertical, Bolted Bonnet (Forged), F316 Body, Wedge/Disc Surface : CF8M or 316, Seat Surface : Stellite 6, Stem: 316

SPECIFICATIONS

End Connection 1
Socket Weld
End Connection 2
Socket Weld
Material
Stainless Steel
Pressure Class
800#
Valve Body Style
Globe
Valve Operator
Lever Handle
Valve Seat Material
Stellite
Valve Size
1 in
Valve Type
Globe Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday