Velan Valve Stainless Steel Conventional Port NPT Gate Valve

VS2054B13MY

Manufacturer Part #: S082054B13MY

Valve Size

Starting at Call for Pricing

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Compact, but extremely sturdy design for high pressure/temperature service
  • Fully guided wedge ensures low friction and long service life
  • Precompressed packing for a high integrity seal guaranteed to maximimum 50ppm
  • Repairable 2-piece stem drive for simplified maintenance
  • Threaded, 800 Class, Conventional Port Gate, Vertical, Bolted Bonnet (Forged), F316 Body, Wedge/Disc Surface : CF8M, Seat Surface : Stellite 6, Stem: 316, Sour Service

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
No
Material
Stainless Steel
NSF Certified
No
Pressure Class
800#
UL Listed
No
Valve Port Opening
Conventional Port
Valve Size
2 in
Valve Type
Gate Valve

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday